x

Take 15% off your entire order!

Offer applied at checkout

International Dunnage Jet Flow Polywoven Dunnage Air Bags, 2 Ply, 46-1/2"W x 84"L - Pkg Qty 350

International Dunnage Jet Flow Polywoven Dunnage Air Bags, 2 Ply, 46-1/2"W x 84"L - Pkg Qty 350

Item #: WBB872768

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.00 ea.

Price: $3,150.00 / Pkg of 350

$525.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

The International Dunnage bags are the convenient way to protect your goods from being damaged during shipping. They have an outstanding load stabilizing capacity and resistance to load shifting. These International Dunnage bags can withstand tons of pressure. The durability of International Dunnage bags lies in their well designed structure. They are composed of an air tight polyethylene inner layer with an inflating and deflating valve. The airbags have a strong and elastic polywoven fabric exterior.

Product Details

  • Primary Use Truck
  • Number of Plys 2-PLY
  • Level Level 1
  • Package Quantity 350
  • Brand International Dunnage
  • Inflation Pressure 2-3 PSI Max
  • Manufacturers Part Number JF46-584
  • Color Family White

Weights & Dimensions

  • Width 46-1/2 in
  • Length 84 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
International Dunnage Jet Flow Polywoven Dunnage Air Bags, 2 Ply, 46-1/2"W x 84"L - Pkg Qty 350

International Dunnage Jet Flow Polywoven Dunnage Air Bags, 2 Ply, 46-1/2"W x 84"L - Pkg Qty 350

Item #: WBB872768

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant