Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atmet

Model # :WBB1583601

MPN #: TUP4872L1

AtmetOne Polywoven Dunnage Air Bags, 1 Ply, 48"W x 72"L - Pkg Qty 10

Product Description
The airbag is made of high strength polywoven bag. It features ProAir inflator speed and safeguard. The airbag is AAR level 1 certified. It is resistant to moisture and high burst pressure. The airbag ensures consistent pressure every time. The push and lock valve for rapid deflation. This airbag is recyclable and reusable.

PRICE
$79.00  Sold in packages of 10 / $7.90 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
79.00
Buy 3 pkgs - 4 pkgs
76.00Save $3.00 (4%)
Buy 5+ pkgs
73.00Save $6.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width48 in
Weight2 lbs

Product Details

ColorWhite
RecyclableY
ReusableUp to 12 Times
Package Quantity10
Inflation Pressure3 PSI Max
Manufacturers Part NumberTUP4872L1
LevelLevel 1
Number of Plys1-PLY
BrandAtmet

Compliance & Certifications

CertificationsAAR