Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WB535709

MPN #: JT9-719500

JET JT9-719500 JWL-1640EVS 1.5HP 16" X 40" Wood Lathe With Stand

Product Description

JET JWL-1640EVS 16" x 40" Wood Lathe

The new JET® 16' x 40' Electronic Variable Speed Woodworking Lathe is loaded with cutting-edge features that distinguish it from others in its class. Included is a sliding headstock that also pivots 360 degrees, electronic infinitely variable speed from 40 – 3200 RPM, and a newly designed headstock locking handle.

  • Headstock slides and rotates for maximum versatility
  • Extended spindle nose houses dual headstock spindle bearings
  • Improved tailstock quill locking mechanism incorporates an anti-rotation key
  • Tailstock features Acme threads for smooth and durable movement
  • Banjo uses non-marring, positive locking wedge system to securely hold tool post
  • Tool post locking mechanism designed for year of consistent strength
  • Spindle lock latch frees up both hands
  • Electronic infinitely variable speed from 40 – 3200 RPM
  • 36 integrated indexing positions
  • Newly designed headstock locking handle accessible from front of lathe
  • PRICE
    $3,705.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length73 in
    Width52-1/2 in
    Height20 in
    Distance Between Centers40 in
    Swing Over Bed16-1/2 in
    Spindle Bore5/8 in
    Swing Over Tool Rest Base12-7/8 in
    Spindle Threads per Inch1-1/4/8 in

    Product Details

    Prewired Voltage115 V
    Number of Indexing Positions36
    Motor Voltage115 V
    Phase3
    Manufacturers Part NumberJT9-719500
    Motor Horsepower1-1/2 HP
    Spindle TaperMT2
    BrandJET
    TypeWood Lathe
    Tailstock Quill Travel4-1/4
    Amperage4.6 A
    Spindle Speed40-3200 rpm
    Stand/Legs IncludedYes
    StyleVariable Speed
    Voltage230 V
    Bed MaterialCast Iron

    Warranty

    Warranty5 yr