The JetTrac Receiver Stanchion Post acts as the end of the line for your JetTrac Safety Barrier solution. Its heavy-base is more than up for the task of receiving high-tension JetTrac barrier belts. Use to terminate a JetTrac barrier belt where other options may not be available, such as the open space of an airport apron or arena parking lot. Accepts standard belt ends from 4 different directions.
Lavi Industries JetTrac Receiver Post, 39" Black Wrinkle Post
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 39 in |
| Weight | 42 lbs |
| Belt Width | 2 in |
| Post Height | 39 in |
| Post Diameter | 2-3/4 in |
| Base Diameter | 14 in |
Product Details
| Assembly Required | Yes |
| Belt Message | No Message |
| Wheels | No |
| Belt Color Family | No Belt |
| Manufacturers Part Number | 50-3055WB |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Lavi Industries |
| Type | Receiver Post |
| Series | JetTrac |
| Post Material | Aluminum |
| Belt Material | Polyester |
| Number of Belts | 0 |
| Post Color Family | Black Wrinkle |
| Base Style | Round |
| Base Color Family | Black |
| Package Quantity | 1 |
| Base Material | Cast Iron/Plastic |
| Attachment | Standard Receiver |
| Text Color Family | No Message |
Compliance & Certifications
| ADA Compliant | No |