Lavi Industries JetTrac Satellite Post, 39" Black Post, 65' Black Belt/J-Hook
Write a Review
|
Questions & Answers (0)
Product Description
Instantly add an additional 65 feet of coverage into your JetTrac Barrier solution. Fits into the JetTrac Shuttle for easy deployment and storage. The J-hook quickly secures the belt to a railing or other object.
PRICE
$809.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 39 in |
| Weight | 50 lbs |
| Belt Width | 2 in |
| Belt Length | 65 ft |
| Post Height | 39 in |
| Post Diameter | 2-3/4 in |
| Base Diameter | 14 in |
Product Details
| Assembly Required | Yes |
| Belt Message | No Message |
| Wheels | No |
| Belt Color Family | Black |
| Manufacturers Part Number | 50-5510/WB/BK/J |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Lavi Industries |
| Type | Retractable Belt Barrier |
| Series | JetTrac |
| Post Material | Steel |
| Belt Material | Polyester |
| Number of Belts | 1 |
| Post Color Family | Black |
| Base Style | Round |
| Base Color Family | Black |
| Package Quantity | 1 |
| Base Material | Cast Iron/Plastic |
| Attachment | J-Hook |
| Text Color Family | No Message |
Warranty
| Warranty | Post: 3, Belt: 1 yr |
Compliance & Certifications
| ADA Compliant | No |