Features:
- Attractive white chipboard cartons have a gray interior
- Constructed from recycled fiberboard
- Boxes fold together in seconds
- Sold in case quantities
- Recommended uses: Shirt or Blouse
Model # :WBB3172572
Weights & Dimensions
| Inside Length | 15 in |
| Inside Width | 9-1/2 in |
| Inside Height | 2 in |
Product Details
| Package Quantity | 100 |
| Color | White |
| Brand | Global Industrial |