Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172508

Global Industrial Jewelry Boxes, 2-1/2"L x 1-1/2"W x 7/8"H, Kraft, 100/Pack

Product Description
Great for jewelry and other small items.

Features:
  • Jewelry Boxes, 2-1/2" x 1-1/2" x 7/8", Kraft, 100/Case
  • High quality two-piece construction
  • Fully assembled to save time
  • Each box is filled with non-tarnishing jeweler's cotton
  • Constructed from rigid kraft fibreboard


PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
119.95
Buy 3 units - 5 units
115.95Save $4.00 (3%)
Buy 6+ units
109.95Save $10.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length2-1/2 in
Inside Width1-1/2 in
Inside Height7/8 in

Product Details

Package Quantity100
ColorBrown
BrandGlobal Industrial