- Integrated jaws for convenient angled holding
- Fully inserted pivots and springs for maximum dielectric integrity
- Large dome screw cable connector for a near unbreakable connection
- Integral grooves for efficient heat dissipation
- Extended handle with integrated ribs to reduce wear
- Cable Connection Capacity 4 through 1/0
- Helps improve the grip of these light duty welding electrode holder
Jackson Safety® JH-2 Electrode Holders, 5/32" Capacity, 18"L
Write a Review
|
Questions & Answers (0)
Product Description
Jackson Safety® carries a popular assortment of electrode holders. Choose from an assortment of electrode and cable connector capacities as well as weight and duty cycle rating. Each style includes the following features and benefits:
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Width | 14-1/2 in |
| Height | 15 in |
| Weight | 0.6 lbs |
Product Details
| Type | Light Duty |
| Material | Aluminum Alloy |
| Package Quantity | 1 |
| Manufacturers Part Number | 14683 |
| Amperage | 200 A |
| Electrode Capacity | 5/32" |
| Brand | Jackson Safety |