- Reversible top and bottom Insulators
- Efficient six-position jaw patterns and fully insulated, protected springs
- Ball-point cable connection
Tweco Tong® Electrode Holder - 400 A - For Double Ball Point 4/0 - 1/4" Capacity - 12" L
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 12 in |
Product Details
| Manufacturers Part Number | 358-9110-1105 |
| Amperage | 400 A |
| Electrode Capacity | 1/4" |
| Brand | Tweco |
Related Products
Quality component electrode holder replacement parts are designed to increase longevity of electrode holders, providing continued reliable performance. These electrode holder replacement parts are sold in a pack of 25 for consistent performance and long-lasting value. The replacement 1703 Upper Jaw for the A-W Electrode Holder provides low cost repair solutions. Established in 1933, Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions ...
Jackson Safety® carries a popular assortment of electrode holders. Choose from an assortment of electrode and cable connector capacities as well as weight and duty cycle rating. Each style includes the following features and benefits: Integrated jaws for convenient angled holding Fully inserted pivots and springs for maximum dielectric integrity Large dome screw cable connector for a near unbreakable connection Integral grooves for efficient heat dissipation Extended handle with integrated ribs to reduce wear Cable Connection Capacity 4 through 2/0 Helps improve the grip of these medium ...
The Metal Man MP140T is a portable DC inverter wire feed welder capable of welding with solid wire (with shielding gas) or with flux core wire. It comes ready to accept part number EZFSG2 optional Spool Gun for welding aluminum. This machine also has smooth DC stick capabilities and the ability to perform lift start DC TIG welding on steel and stainless steel materials with part number ACTT1, the optional TIG Torch. The Metal Man MP140T is capable of MIG welding 3/16"steel in a single pass. It uses leading edge Inverter Technology to provide high quality welds that are crisp, clean, and ...
This 115V, 70 Amp AC output stick welder features a metal design that allows easy interaction with controls. The transformer is designed to provide an easy start and smoother arc. Preset welding rods requires 15 amp circuit for 1/16 inch rods and a 20 amp circuit for 5/64 inch rods. Thermal overload protection automatically shuts off to avoid overheating. Portable welder with oversized handle that fits all sizes comfortably. Includes: Hammer/Brush Electrode Starter Pack Hand Shield
Longevity® StickWeld 250™ 250 AMP Stick Welder The StickWeld 250 brings more power to the table with a 60% duty cycle at 250amps! With our new, redesigned IGBT DC stick welders by LONGEVITY, we are offering a line of some of the most powerful inverter stick welders to the market at very affordable prices! This arc welder is a true plug and play machine! Requiring only a single or three phase 220V power supply, you are able to run this welder on most household outlets. This arc welder requires no gas! This machine comes with an adjustable welding amperage current that ranges from ...