- Polished heads resist rust and corrosion, extending the tool life
- Induction-hardened cutting edges
Williams® JHWPL-48C 5" Diagonal Cutting Plier, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$39.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
Product Details
| Style | Diagonal Cutter |
| Type | Cutting Pliers |
| Handle Material | Plastic |
| Material | Steel |
| Wire Cutter | Yes |
| Handle Color Family | Blue |
| Manufacturers Part Number | JHWPL-48C |
| Jaw Shape | Diagonal |
| Handle Type | Plastic Dipped |
| Brand | Williams |