- Handles are designed to cut wire with ease
- Polished heads resist rust and corrosion, extending the tool life
- Induction hardened cutting edges
- Combines Williams® most popular pliers in to a single set
- 6 piece set packaged in a pouch
Williams® 6-1/4" Heavy Duty Diagonal Cutting Plier, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$63.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 |
Product Details
| Style | Diagonal Cutter |
| Type | Cutting Pliers |
| Handle Material | Plastic |
| Material | Steel |
| Wire Cutter | Yes |
| Handle Color Family | Blue |
| Manufacturers Part Number | JHWPL-411C |
| Jaw Shape | Diagonal |
| Handle Type | Plastic Dipped |
| Brand | Williams |