Hubbell Swing Boom W/ Floor Or Bench Mounted Support, 36"W x 50"H, Beige
|
Questions & Answers (0)
Product Description
Jib Boom Kit-30 Lb. Cap. 3 Ft. Swing Boom on 4 Ft. Column
Jib kites feature either fixed or swing booms mounted on vertical columns. The boom may be adjusted vertically higher or lower on the column to suit your specific application. Vertical columns are typically 4 ft. (1.2m) for bench mounting and 7 ft. (2.1m) for mounting on the floor. If floor mounting, the optional support clamp (WS50-SC) fastened to wall or back of bench is recommended.
Jib kites feature either fixed or swing booms mounted on vertical columns. The boom may be adjusted vertically higher or lower on the column to suit your specific application. Vertical columns are typically 4 ft. (1.2m) for bench mounting and 7 ft. (2.1m) for mounting on the floor. If floor mounting, the optional support clamp (WS50-SC) fastened to wall or back of bench is recommended.
PRICE
$539.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 50 in |
| Weight Capacity | 30 lbs |
| Weight | 12 lbs |
| Column Height | 4 ft |
| Boom Length | 3 ft |
Product Details
| Support Type | Floor or Bench Mounted |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | W3S-030400 |
| Brand | Hubbell |