Zebra Jimnie Gel Rollerball Pen, Medium, 0.7mm, Black Ink, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Gel ink Rollerball pens feature a soft rubber grip to provide writing comfort. Each pen offers water-based, smooth-flowing gel ink for scratch-free writing. Acid-free ink is archival-quality. See-through barrel provides visible ink color and supply. Non-refillable. Acid-Free Ink/Rubber Grip/Archival-Safe/Visible Ink Supply.
PRICE
$24.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Style | Gel Pen |
| Point Type | Medium |
| Package Quantity | 12/Pack |
| Description | Jimnie Rollerball Pen |
| Refillable | No |
| Manufacturers Part Number | ZEB44110 |
| Barrel Color Family | Black |
| Retractable | No |
| Ink Color Family | Black |
| Brand | Zebra Pen |