Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MityBilt

Model # :WBB3219861

MPN #: JV18.NVY

MityBilt Jive 18" Balance Stool, Black with Navy Rim

Product Description
The Jive Balance Stool was made for the adaptive learning environment. Ideal for individual or group learning, this stool promotes movement without leaving the seat. A healthy classroom is designed to allow for healthy sitting habits and mobility. Quickly change the environment of the classroom with these fun, easy-to-move stools.

Features:
  • Polypropylene shell in light Grey with Thermoplastic Elastomer
  • Soft rubber non-slip, non-marking base
  • Self-balancing and self-stabilizing
  • Adjustable height in 3" increments
  • Memory foam seat
  • Durable construction


PRICE
$149.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height18 in
Weight Capacity300 lbs
Weight3 lbs
Seat Width12 in
Seat Depth12 in
Seat Height18 in

Product Details

Assembly RequiredYes
TypeBalance Stool
Frame Color FamilyCharcoal
ColorBlack/Blue
SeriesJive
CastersNo
Country of OriginMade in Canada
StackableNo
Seat Color FamilyBlack/Navy Rim
Package Quantity1
Frame MaterialPolypropylene
Arm TypeArmless
Manufacturers Part NumberJV18.NVY
Seat MaterialMemory Foam/Plastic
BrandMityBilt

Warranty

Warranty3 yr