Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB503553

MPN #: JT9-708118

JET JT9-708118 Model JMB-UMB Adjustable Width & Length Universal Mobile Base

Product Description

The Mobile Base adds a new dimension of flexibility to your JET machines. Equipment previously considered immovable can easily be moved by only one person - rearrange your shop for special projects in just minutes. With 2 fixed and 2 swivel casters, the adjustable width and length let you configure the base to the tool for total support and portability.

Features:

  • Spring-pin snap adjustment requires no tools for easy assembly
  • Adjustable width and length let you configure the base to the tool for total support and portability
  • Two fixed and two swivel casters provide easy maneuverability
  • Strong, yet lightweight base can hold tools up to 600 lbs.
  • Expands from 18 x 18" to 24" x 24"
PRICE
$189.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleUniversal Mobile Base
Manufacturers Part NumberJT9-708118
BrandJET