Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3183904

MPN #: Jt1-1373

JET® JWJ-8HH-BLK 8" Jointer with Helical Head Cutter, 2HP, 1PH, 230V

Product Description
This premium jointer features a cast-iron table with JET® Black Performance Coating for unmatched durability, enhanced visibility, and friction-free workpiece movement-no waxing or polishing needed.

Its helical insert cutterhead with 36 carbide inserts delivers exceptionally smooth and precise cuts, powered by a quiet 2HP motor that tackles even the toughest jointing tasks. Enjoy quick and accurate infeed table adjustments with the easy-to-use lever, and achieve flawless angled cuts with the two-way tilting fence and positive stops at 45° and 90°.

Backed by JET's® industry-leading 5-year warranty, the JWJ-8HH-BLK is the perfect choice for woodworkers who demand top-tier performance and reliability.

Features:
  • Efficient Dust Collection: Built-in 4" dust port connects to your system for effective dust and chip disposal
  • Safe Operation: Base-mounted On/Off switch ensures easy and safe accessibility
  • Helical Head Cutter: Features 4 rows of 36 four-sided carbide inserts for smooth, precise cuts
  • Accurate Infeed Table Adjustment: Height adjustment lever allows for quick and precise modifications
  • Easy Outfeed Table Adjustment: Handwheel with folding handle for convenient height adjustments


PRICE
$3,049.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Infeed Table Length34-11/16 in
Dust Port Outside Diameter4 in
Cutterhead Diameter2-15/16 in
Fence Size40-1/2 x 5 in

Product Details

Fence Positive Stops Degrees45L, 90, 45R
TypeJointer
Number of Knives or Inserts36
Dust Collection Mininum CFM Required400 CFM
Prewired Voltage230 V
Amperage9 (Full Load), 38 (Starting), 2.94 (Running) A
StyleLong Bed
Type of CutterheadHelical Inserts
Motor Voltage230 V
Fence Tilt Degrees45L, 90, 135 °
Voltage230 V
Phase1
Manufacturers Part NumberJt1-1373
Motor Horsepower2 HP
Cutterhead Speed5500 rpm
BrandJET

Warranty

Warranty5 yr