Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169229

MPN #: JT9-287302

JET® JLP-075A-15 Lever Hoist, 3/4 Ton Capacity, 15' Lift

Product Description
JET® JLP-A Series Lever Hoists combine safety, reliability, and durability that are designed to perform in light to medium-duty industrial applications. The patented Brake Wear Indicator increases safety by letting you know when to replace the friction disks. JET® also offers the option of shipyard hooks, virtually eliminating stretched hooks caused by point or tip loading. The JET® JLP-A Series is the perfect choice for a contractor grade Lever Hoist.

Features:
  • Grade 80 black oxide coated load chain for added durability
  • Impact resistant all steel construction for added durability and protection
  • Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload situation
  • Needle bearings support the load sheave to increase efficiency and promote smooth operation
  • JET®'s improved easy free chain design is a two-step, no load, free chaining system. The system permits quicker hoist positioning and take up of slack chain, and is engineered not to free chain under load
  • Redesigned ergonomic grip allows for greater operator control and increased comfort
  • Secured with Allen screws and lock nuts, the cast-steel safety latches are more durable than stamped steel latches and will not bend out of compliance with lifting regulations
  • Weston style double ratchet pawl brake design splits the load to opposite sides of the ratchet gear for greater load security


PRICE
$399.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/8 in
Height5-5/16 in
Weight Capacity3/4 lbs
Weight20.2 lbs
Handle Length6 in
Head Room12-4/5 in
Lift15 ft
Effort to Move Max Weight Capacity31 lbs

Product Details

Assembly RequiredNo
TypeLever Hoist
ColorGray
SeriesJLP
MaterialSteel
OperationLever
Chain Falls1
Package Quantity1
Manufacturers Part NumberJT9-287302
SuspensionHook
BrandJET

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/ASME B30.21 & HST-3