Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2338772

MPN #: JT9-287501

JET® JLP-A Series Lever Hoist 3 Ton, 10 Ft. Lift

Product Description
JET® JLP-A Series lever hoists combine safety, reliability,and durability that are designed to perform in light to medium-duty industrial applications. The patented Brake Wear Indicator increases safety by letting you know when to replace the friction disks. JET® also offers the option of shipyard hooks, virtually eliminating stretched hooks caused by point or tip loading. The JET® JLP-A lever hoist is available in ¼ ton to 6 ton capacities with standard lifts of 5, 10, 15, and 20 feet (custom lifts available). The JET® JLP-A Series is the perfect choice for a contractor grade lever hoist.

Features:
  • Weston Style, double pawl brake design splits the load to opposite sides of the ratchet gear for greater load security
  • Industrial rated alloy steel hooks rotate 360 degrees for easy rigging.
  • Hooks slowly stretch to indicate an overload situation increasing jobsite safety
  • Cast steel safety latches are secured with Allen screws and lock nuts
  • Grade 80 black oxide coated for added durability
  • Needle bearing design increases efficiency and promotes smooth operation
  • Compact Design- Smaller body and lightweight design for low headroom applications and use in confined areas
  • This product complies with ANSI / ASME B30.21 and HST-3 Impact resistant all steel construction for added durability and protection
PRICE
$565.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-7/8 in
Width7-11/16 in
Height8-3/16 in
Weight Capacity6000 lbs
Weight50 lbs
Hook Opening2.48 in
Handle Length16-1/7 in
Load Chain Diameter10X30 mm
Head Room18-8/9 in
Lift10 ft
Effort to Move Max Weight Capacity71 lbs

Product Details

Assembly RequiredNo
TypeStandard Chain Hoist
ColorGray
SeriesJLP-A
Hook TypeStandard
Chain Falls1
Manufacturers Part NumberJT9-287501
SuspensionHook
BrandJET

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsANSI/ASME B30.21 & HST-3