Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson Level & Tool

Model # :WBB1319351

MPN #: 1877-0100

Johnson Level 1877-0100 Structo-Cast® 1' Circ. (4" Dia.) Measuring Wheel

Product Description
Johnson 1877-0100 1-Foot Circ. (4" Dia.) Structo-Cast® Measuring Wheel

Johnson's 1877-0100 Measuring Wheel features a 3 piece telescoping handle that extends from 17" to 42", an ergonomic non-slip rubber grip handle, rigid aluminum frame, a 5 digit counter and a Structo-Cast® wheel with rubber tire. Measuring wheels are used for indoor and outdoor construction projects whenever long range measurements are required such as road construction, estimating parking lots and driveway installations and resurfacing, pouring concrete, measuring buildings and lot lines. Interior applications include gyms, commercial hallways and residential room measurements. Users include surveyors, civil engineers, landscape architects, paving crews, insurance representatives and others.

Features:
  • 5 digit, easy-read magnified counter accurately measures up to 9,999 feet, 11 inches
  • 3 piece telescoping aluminum handle extends from 17 inches to 42 inches - fits into a tool box or briefcase
  • Durable, rubber tire - 4 inch diameter
  • Rigid aluminum frame
  • Ergonomic non-slip grip
PRICE
$73.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Max Measurement9999 ft

Product Details

TypeLevel
DigitalNo
MaterialPlastic
Grip StyleErgonomic Non-Slip
DescriptionStructo-Cast Circle Measuring Wheel
Frame MaterialPlastic
Manufacturers Part Number1877-0100
BrandJohnson Level & Tool