Insize Measuring Tool Set, 4 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Includes: 1) Electronic caliper, range 0-6"/0-150mm, resolution .0005"/0.01mm (part no. 1108-150). 2) Outside micrometer, range 0-1", graduation .0001" (part no. 3202-1). 3) 90° bevelled edge square, 3. 937x2. 756", grade 0 (part no. 4790-1000). 4) Steel rule, 6"/150mm (part no. 7110-150).
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Width | 6-1/2 in |
| Max Measurement | 6 IN |
Product Details
| Type | Measuring Tool Set |
| Digital | Yes |
| Includes | (1) Digital Caliper, (1) Edge Square, (1) Outside Micrometer, (1) Steel Rule |
| Graduation | Electronic caliper 1108-150:.0005"/0.01mm, Outside micrometer 3202-1:.0001" |
| Description | Measuring Tool 4 Piece Set |
| Color | Green |
| Manufacturers Part Number | 5042-E |
| Brand | InSize |