- Electronic caliper, range 0-6"/0-150mm, resolution .0005"/0.01mm (part no. 1108-150) Outside micrometer, range 0-1", graduation .0001" (part no. 3202-1)Dial indicator, range 1", graduation .001" (part no. 2307-1)Magnetic stand (part no. 6201-60)Protractor, range 0-180°, graduation 1° (part no. 4799-180)Pitch gauge, range 4-42TPI, 30pcs, unified 60°(part no. 4820-230)Radius gauge, range 1/32"-1/4" (part no. 4801-15E)Feeler gauge, range .0015"-.035". 31pcs (part no. 4608-31)90° bevelled edge square (part no. 4790-1000)10) ScriberScriberSteel rule,6"/150mmDepth base attachmentZero setting bar
Insize Measuring Tool Set, 13 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$405.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Width | 11-7/16 in |
| Max Measurement | 6 IN |
Product Details
| Type | Measuring Tool Set |
| Digital | Yes |
| Includes | (1) Digital Caliper, (1) Edge Square, (1) Feeler Gauge, (1) Outside Micrometer |
| Material | Steel |
| Graduation | Various (Set) |
| Description | Measuring Tool 13 Piece Set |
| Color | Green |
| Manufacturers Part Number | 5013-E |
| Brand | InSize |