Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2331340

MPN #: JT9-351041

JET® JMD-40G Horse PowerF Geared Head Mill Drill with Power Downfeed 1-1/2HP, 115/230V, 1Ph

Product Description

Engineered for precision drilling, the heavy-duty JMD-40GHPF Round Column Geared Head Mill Drill with power downfeed is loaded with intuitive features for maximum accuracy.

Features:

  • Heavy-duty design allows for a variety of precision drilling applications
  • Full power to the cutting tools through 6 speed geared head
  • CSA/CUS: Following strict guidelines and electrical requirements, this JET Mill Drill is CSA/CUS certified
  • Spindle guard
  • Work Lamp
  • Calibrated fine down feed built in
  • Easy to read internal depth gauge
  • Head tilts left & right 90°
  • Rapid spindle speed changes through quick-select gear shift levers
  • Forward/reverse switch
  • Power Downfeed standard
  • Milling table allows for movement
  • R8 spindle allows use of all mill tooling
  • Mill Drill Stand, p/n 350045, shown in some images, is optional
PRICE
$7,445.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width39-1/4 in
Height42-1/2 in
Weight721 lbs
Max Distance Spindle to Table15-3/4 in
Spindle Travel5 in
Face Milling Capacity4 in
Base Dimensions24-1/4 x 15-15/16 in
Quill Diameter3 in
Table Size (L x W)8-1/4 x 28-3/4 in
Swing21 in
Column Diameter4-1/2 in
T-Slots Number And Size4 & 5/8 in
End Milling Capacity3/4 in
Drilling Capacity1-1/2 in
Table Longitudinal Travel20-1/2 in

Product Details

Motor Voltage115/230 V
Phase1
Manufacturers Part NumberJT9-351041
Spindle TaperR8
BrandJET
Horsepower1-1/2 HP
Number of Spindle Speeds6
Range of Spindle Speeds65-1550 rpm
Prewired115V

Warranty

Warranty2 yr