- 2 hp motor runs on 110 volt single-phase power, optimal for any shop, garage, or educational institution.
- 1.75" maximum drilling capacity.
- 31.5" x 9.45" milling-style table enables you to tackle a wider variety of projects (with the right tooling).
- Table incorporates an X-axis power feedto make those longer cuts accurately.
- Gear-driven head swivels 90° left and right.
- You can choose from 6 speeds to accommodate each mill, drill or tap size available: 90, 210, 345, 670, 1180, 1970 rpm.
- Wide steel columneliminates flexwhen you're milling or drilling at full capacity.
- Heavy-duty base, made from a rigid iron casting, adds to the machine's strength and minimizes vibrations.
- Comes standard with a coolant system, R8 spindle taper, and a flexible halogen light.
- This drill press mill is covered by a 1-year warranty and lifetime technical support by phone from our team of knowledgeable reps.
Baileigh Industrial Vertical Mill Drill, 2 HP, Single Phase, 110V, VMD-931G
Write a Review
|
Questions & Answers (0)
Product Description
Ever wish you had a milling table on your drill press? That's why we came up with the VMD-931G mill drill combo machine. Unlike most milling machine-drill combinations, this multi-functional vertical mill drill lets you select the right speed to suit your application and cut down on tooling wear and tear.
PRICE
$7,849.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Width | 44 in |
| Height | 80 in |
| Weight | 620 lbs |
| Max Lift of Beam | 2.5 in |
| Max Distance Spindle to Table | 17.32 in |
| Spindle Travel | 4.75 in |
| Quill Diameter | 3 in |
| Table Size (L x W) | 31.5 x 9.45 in |
| T-Slots Number And Size | 3@ .55 in |
| T-Slot Centers | 2.5 in |
| Drilling Capacity | 1-3/4 in |
| Table Longitudinal Travel | 22 in |
Product Details
| Powerfeed | Yes |
| Motor Voltage | 110V V |
| Phase | 1 |
| Manufacturers Part Number | BA9-1020693 |
| Motor Horsepower | 2 HP HP |
| Spindle Taper | R8 |
| Brand | Baileigh Industrial |
| No Load Speed | 3600 RPM |
| Number of Spindle Speeds | 6 |
| Work Table Weight Capacity | 400 lbs lbs |
| Style | Mill/Drill |
| Country of Origin | Import |
| Range of Spindle Speeds | 90 to 1970 rpm |
Warranty
| Warranty | 1 Year on Parts |