JET® JMD-45GHPF Geared Head Sq. Column Mill Drill, Power Downfeed,DP500,X-Axis Powerfeed
Write a Review
|
Questions & Answers (0)
Product Description
The heavy-duty JMD-45GHPF Square Column Geared Head Mill Drill with power downfeed capability is engineered to deliver the rigidity needed to perform a variety of precision drilling applications in high intensity environments. Made to order.
PRICE
$13,889.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 |
| Width | 36 in |
| Height | 50 in |
| Weight | 754 lbs |
| Swing | 19-11/16 in |
| End Milling Capacity | 3/4 in |
| Drilling Capacity | 1-1/2 in |
| Face Milling Capacity | 4 in |
Product Details
| Powerfeed | X-Axis |
| Style Type | Mill/Drill |
| Motor Voltage | 115/230 V |
| DRO | DP500 2-Axis |
| Phase | 1 |
| Manufacturers Part Number | JT9-351161 |
| Prewired | 115V |
| Motor Horsepower | 1-1/2 HP |
| Brand | JET |
Warranty
| Warranty | 2 yr |