Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tops

Model # :WBB859424

MPN #: TOP3440

Tops® Job Folder File Jackets, 25-3/4" x 9-1/2", Manila, 20/Pack

Product Description

Stores all of the records of a contractor, serviceman or professional for a particular job. A basic job form is printed on the front, with plenty of space for descriptive comments and cost information. Holds receipts, notes and papers up to letter size inside. Jacket-style folder with full cut index tab. Printed red and blue on front. 9 pt. Manila.

PRICE
$33.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-3/4 in
Height9-1/2 in
Document SizeLetter

Product Details

StyleStandard File Folders
TypeFile Folder
MaterialManila
Package Quantity20 Pack
DescriptionJob Folder File Jacket
ColorTan
Manufacturers Part NumberTOP3440
BrandTops