Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
John Dow Industries

Model # :WBB3784962

MPN #: JDI-DEF-KIT

JohnDow™ AC 120V DEF Pump Kit with Trolley, Automatic Nozzle, Blue

Product Description
The Johndow™ Industries JDI-DEF-KIT is a versatile, all-in-one solution designed to simplify diesel exhaust fluid (DEF) handling and transfer. This comprehensive kit includes the essential components needed to support efficient, clean, and safe DEF dispensing in automotive and fleet maintenance environments. Built with high-quality materials for durability and chemical compatibility, it helps minimize contamination while ensuring reliable performance over time. Its flexible design allows for easy integration with existing DEF systems or containers, making it an ideal choice for shops seeking a dependable and convenient DEF service setup. Trusted Johndow™ quality ensures consistent results in everyday operations.

120V UREA/DEF Transfer Pump
  • Self-priming
  • 8 gallons per minute
  • 3/4" Inlet/Outlet connections
Automatic Delivery Nozzle
  • 3/4" Inlet with 3/4" spout diameter
Digital Meter
  • Turbine measuring system with 1" Inlet/Outlet Connections with elbow fitting
5' Suction Hose and 20' Delivery Hose
  • EPDM rubber hosing with ¾" inner dimension
40" 3-piece Adjustable Suction Tube
  • 1" Inlet diameter
  • Adjustable to fit 5- to 55-gallon drum and 275-gallon tote
55-Gallon Drum trolley with Pump Mounting Rack
  • Fits drums up to 55 gallons (Drum not included)
  • Back swivel casters
  • Fixed front wheels
  • Dispensing hose hook
  • Pump mounting rack with nozzle holster


PRICE
$1,245.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth41 in
Height6 in
Weight41 lbs
Discharge Hose Length20 ft
Discharge Hose Diameter3/4 in

Product Details

Spout TypeRigid
Operating Temperature14° to 140° F
For Use WithDEF
Gallons per Minute8 gal/min
StyleAutomatic Nozzle
Outlet3/4 in
MaterialPolypropylene
Manufacturers Part NumberJDI-DEF-KIT
Inlet3/4 in
PSI29 psi
BrandJohn Dow Industries