Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
John Dow Industries

Model # :WBB3784956

MPN #: JDI-DEF-120V

JohnDow™ AC 120V DEF Pump Only, Blue

Product Description
The Johndow™ Industries JDI-DEF-120V is a reliable, high-performance solution designed to deliver consistent power and efficiency in demanding environments. Engineered with durability in mind, this 120-volt unit is ideal for professional automotive, industrial, and shop applications where dependable operation is critical. Its robust construction ensures long service life, while user-friendly features support quick setup and easy integration into existing systems. Whether used for routine maintenance or heavy-duty tasks, the JDI-DEF-120V reflects Johndow's™ commitment to quality, safety, and performance, making it a trusted choice for technicians and professionals who require dependable equipment every day. Perfect for when you just need the pump.

Features:
  • Self-priming
  • 8 gallons per minute
  • 3/4" Inlet/Outlet connections


PRICE
$409.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth15 in
Height10 in
Weight15 lbs

Product Details

For Use WithDEF
Operating Temperature14° to 140° F
Gallons per Minute8 gal/min
Outlet3/4 in
MaterialPolypropylene
Manufacturers Part NumberJDI-DEF-120V
Inlet3/4 in
PSI29 psi
BrandJohn Dow Industries