Features:
JohnDow 110-Volt Electric Pump Kit for JDI-17PLP - JDI-17PK
Write a Review
|
Questions & Answers (0)
Product Description
JohnDow 110 Volt Electric Pump Kit allows you to turn your self-evacuating drain pan into an electric pump assisted drain. This kit is designed to fit on model JDI-17PLP and is made from high quality parts and easy to install.
Features:
110V electric pump
Mounting hardware
8′ evacuation hose
1/2" ball valve
Hose fittings and clamps
Features:
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Diameter | 3/4 in |
| Hose Length | 8 ft |
Product Details
| Type | Electric Pump Kit |
| Voltage | 110 V |
| Material | Steel |
| Description | Pump Kit |
| Hertz | 60 Hz |
| Manufacturers Part Number | JDI-17PK |
| For Use With | JDI-17PLP |
| Gallons per Minute | 5 gal/min |
| Pump Type | Electric |
| Brand | John Dow Industries |