Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Warrior Winches

Model # :T9FB3786983

MPN #: 10JR03H-CAD

Warrior Winches JR Industrial Hydraulic Winch with Steel Cable, 22000 lb. Capacity

Product Description
JR Series Hydraulic Winches: Compact, Powerful, Unstoppable

When the job demands serious strength and a compact design, the JR Series Hydraulic Winches deliver. Built for tough, real-world performance, these winches are engineered to handle the most demanding tasks with unmatched strength and reliability.

With capacities ranging from 29,000 to 66,000 lbs the JR Series is designed to tackle heavy loads with ease while maintaining a compact, efficient footprint. Every unit is designed to meet the rigorous SAEJ-706 standard, ensuring top-tier durability, precision, and safety in industrial and commercial applications.

If you need maximum power without wasting an inch of space, the JR Series is the solution. Built tough. Battle-tested. Ready to work.

Features:
  • Rugged High Torque Motor: Designed to handle heavy-duty tasks, ensuring consistent performance under load
  • 2-Stage Planetary Gearing: High-precision gearing system for efficient torque transfer and smooth operation
  • Air Operated Freespool: Allows for quick and easy cable deployment, enhancing operational efficiency
  • Heavy Duty Steel Cast Frame: Constructed to withstand the rigors of industrial environments, ensuring durability and longevity
  • Complete with Balance Valve: Ensures smooth and controlled lowering of the load, enhancing safety during operations


PRICE
$5,417.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-11/16 in
Width15-3/8 in
Height12-5/8 in
Weight Capacity22000 lbs
Weight430 lbs

Product Details

Assembly RequiredNo
Wire Rope Type157' of 9/16"
TypeHydraulic Winch
ColorRed
MaterialSteel
OperationPulling
Manufacturers Part Number10JR03H-CAD
BrandWarrior Winches

Warranty

Warranty5 yr