Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Warrior Winches

Model # :WBB3786994

MPN #: 10RVAHY-CAD

Warrior Winches RV Hydraulic Winch with Armortek Extreme Synthetic Rope, 10000 lb. Capacity

Product Description
RV Series Hydraulic Winches: Built for Power, Engineered for Reliability

When the job demands serious muscle and rock-solid dependability, the RV Series Hydraulic Winches rise to the challenge. Designed to meet the strict SAEJ-706 standard, these winches are built for heavy-duty industrial and commercial applications where failure is not an option.

With an impressive 10:1 Drum to Rope Ratio, the RV Series maximizes efficiency and ensures smooth, powerful pulling performance every time. Safety is at the core of our design, featuring a 2:1 Safety Factor on the Wire Rope and a Rope Fixing system rated at 2.5 times the load capacity, giving you unmatched security under extreme conditions.

The Hydraulic Full Load Holding Brake delivers precise handling and stability, keeping your operations safe and steady no matter the challenge.

The RV Series is tough enough to handle your heaviest, most demanding jobs-from intense industrial sites to high-stakes commercial projects.

If you're looking for a hydraulic winch that doesn't just meet industry standards but dominates them, the RV Series is the only choice.

Features:
  • SAEJ-706 Compliant – Meets industry standards for high safety, performance, and reliability.
  • Drum to Rope Ratio 10:1 – Reduces rope wear and enhances spooling efficiency.
  • Wire Rope 2:1 Safety Factor – Provides extra strength for safely handling heavy loads.
  • Hydraulic Full Load Holding Brake – Ensures precise load control and prevents unintended movement.
  • Rope Fixing 2.5x Rated Load & Reversible Orientation – Offers secure rope attachment and flexible mounting options for various installations.


PRICE
$2,519.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/8 in
Width9-5/16 in
Height9-1/2 in
Weight Capacity10000 lbs
Weight90.4 lbs

Product Details

Assembly RequiredNo
Wire Rope Type66' of 3/8"
TypeHydraulic Winch
ColorRed
MaterialSteel
OperationPulling
Manufacturers Part Number10RVAHY-CAD
BrandWarrior Winches

Warranty

Warranty5 yr