JTM-2 Mill, NEWALL C-80 3-Axis (Quill) DRO
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of meehanite casting and satin chrome-finished dials for long lasting durability. Internally cooled spindle head with a heavy-duty splined motor drive. Chromed large-diameter quill, one-piece pinion and shaft. Three-stage power downfeed with automatic stop and heavy-duty spindle brake. Precision hardened and ground ways with a precision ground table. Adjustable gibs, one-shot lubrication system and internal coolant tank built into base (coolant pump not included). Way covers, draw bar, tool box with tools and tolerance test included. Motor is 2 HP, 115/230V, 1 Ph, Prewired 230V. Depth is 23-7/8". Digital readout is C80 3-Axis (Quill). 2 Year Limited Warranty.
PRICE
$19,219.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| T-Slots Centers | 2-1/2 in |
| Travel Of Ram | 13-3/8 in |
| Quill Diameter | 3-3/8 in |
| Travel Of Knee | 14-1/2 in |
| Table Size (L x W) | 9 x 42 in |
| Collet Capacity | 1/8 - 7/8 in |
| T-Slots Number And Size | 3 and 5/8 in |
| Table Longitudinal Travel | 23-7/8 in |
| Table Cross Travel | 12-1/2 in |
| Distance Spindle To Column | 19 in |
Product Details
| Powerfeed | None |
| Motor Voltage | 115/230 V |
| DRO | Newall C80 3 Axis |
| Phase | 1 |
| Head Movement (Degrees) | 90° R & L 45°F & B ° |
| Manufacturers Part Number | JT9-691197 |
| Motor Horsepower | 2 HP |
| Spindle Taper | R-8 |
| Quill Down Feed Rates (IPR) | .0015 - .003 - .006 |
| Brand | JET |
| Number of Spindle Speeds | 8 |
| Work Table Weight Capacity | 550 lbs |
| Range of Spindle Speeds | 80 - 2720 rpm |
| Prewired | 230V |
Warranty
| Warranty | 2 yr |