Features:
- 100% Recycled Content, 75% Post Consumer
- Perfect for protecting apparel, soft goods, accessories, books, and jewelry during shipping, while also reducing the carbon footprint of your business
Weights & Dimensions
| Length | 20 in |
| Width | 14-1/4 in |
Product Details
| Material | Paper |
| Package Quantity | 100 |
| Color | Brown |
| Manufacturers Part Number | TM1420 |
| Brand | TerraBoard |
| Recyclable | Yes |