- Extra strong .125 - 3-ply spiral wound construction
- Rigid tubes resist bending and crushing
- Sizes listed are usable space, actual lengths are longer
- Additional replacement 5" end caps can be purchased separately
Global Industrial
Model # :WBB1638375
Global Industrial Jumbo Mailing Tubes With Caps, 5" Dia. x 26"L, 0.125" Thick, Kraft, 15/Pk
Write a Review
|
Questions & Answers (0)
Product Description
These oversized tubes provide maximum storage and protection.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Thickness | .125 in |
| Diameter | 5 in |
Product Details
| Type | Jumbo Tubes |
| Material | Paper |
| Package Quantity | 15 |
| Color | Brown |
| Manufacturers Part Number | B1638375 |
| Brand | Global Industrial |
| Recyclable | Yes |