Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Diversey

Model # :WBB3167538

MPN #: 100975197

Diversey™ Glance® NA Glass & Multi-Surface Cleaner, Unscented, 2.5 L Bottle, 2/Case

Product Description
Super concentrated, streak free, non-ammoniated glass cleaner that meets Ecologo® and Greenguard standards. Glance® NA is a market leading glass and surface cleaner.

Features:
  • Non-streaking, quick-drying, non-ammoniated glass cleaner
  • Use on most washable surfaces, including chrome, stainless steel, bathroom fixtures and laminate countertops
  • Wipes clean and dries without smearing glass or mirror surfaces
  • Formula is economical and safe
  • Blue in color with no fragrance added
  • Super concentrated formula is convenient and improves efficiency
  • Ph Concentrate: 7
  • Ratio: 2:04
  • Dispensing System Case Yield(Gallons): 86
Application Instructions:
  • Use for glass and mirror cleaning
  • Can be used on multi-surfaces


PRICE
$205.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2.5 L

Product Details

StyleLiquid
Capacity2.5 liter
ScentUnscented
Applicable MaterialsBathroom Fixtures, Chrome, Glass, Laminate Countertops, Mirror, Stainless Steel
Size Type2.5 Liter Bottle
Helps RemoveDirt, Dust, Soil
Package Quantity2 Bottles
DescriptionGlass & Multi-Surface Liquid Cleaner
Manufacturers Part Number100975197
For Use WithBathroom Fixtures
BrandDiversey