Ideal for organizing documents at home, at school or in the office. Traditional elliptical shape provides excellent holding power, and the durable wire construction maintains that shape, ensuring dependable reusability. Corrosion-resistant.
Acco® Jumbo Non-Skid Paper Clips, Silver, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Basic Supplies |
| Style | Paper Clip |
| Type | Paper Clips |
| Material | Steel Wire |
| Package Quantity | 1000/Pack |
| Description | Jumbo Non-Skid Paper Clip |
| Color | Silver |
| Manufacturers Part Number | ACC72510 |
| Brand | Acco Brands |