Original two-piece, self-locking fasteners give you a secure, book-like binding to help you save on document storage space. Sturdy fasteners in specialty sizes are great for non-standard applications. Made from heavy-gauge, high-grade material for added durability.
ACCO® Premium 2-Piece 2-Prong Paper Fastener Base & Compressor Sets, 3" Capacity, Silver, 50/BX
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 in |
Product Details
| Material | Steel |
| Package Quantity | 50/Box |
| Description | Premium Prong Fastener |
| Color | Silver |
| Manufacturers Part Number | ACC70723 |
| Sheet Capacity | 3" |
| Brand | Acco Brands |