Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boardwalk

Model # :WBB3181284

MPN #: BWKJSTUW775

Boardwalk® Jumbo Straws, 7-3/4"L, Clear, 2500/Carton

Product Description
Unwrapped, plastic straws offer function and convenience for on-the-go drinks. High-quality material provides strength while also maintaining flexibility. Ideal for sipping cold liquids like soda, juice, milk, and iced coffee. The jumbo straws are perfect for offices, schools, restaurants, and events. Each straw is unwrapped for immediate use or for loading into a dispenser or beverage container.

Features:
  • A perfect choice for sodas, juices, and other cold drinks
  • Can be inserted directly into a beverage container for to-go drinks


PRICE
$18.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/4 in
Size7-3/4

Product Details

TypeUnwrapped Straw
Made in the USANo
MaterialPolypropylene
Package Quantity2500
DescriptionJumbo Straws
ColorClear
Manufacturers Part NumberBWKJSTUW775
For Use WithCold Beverages
BrandBoardwalk