Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sparta

Model # :WBB637280

MPN #: 4122000

Carlisle 4122000 - Jumbo Tanker 6" x 10-1/2", White - Pkg Qty 12

Product Description
Jumbo Tanker 6" X 10-1/2" - White

Features:
  • Flare head design assures all-around thorough cleaning
  • Can be used with different length threaded handles to reach bottom of kettles and tanks
  • Crimped bristles are staple set into solid plastic head
  • Base resins used to produce bristles are made of FDA approved materials
  • Nylon bristle brushes have excellent chemical resistance
  • BPA free
PRICE
$1,067.40  Sold in packages of 12 / $88.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in

Product Details

MaterialNylon Bristle
Package Quantity12
DescriptionJumbo Tanker
ColorWhite
Manufacturers Part Number4122000
BrandSparta