Gumwand Brass Brush, 10 Brushes - GW3
Write a Review
|
Questions & Answers (0)
Product Description
Brass brushes are used for all exterior hard surfaces, asphalt, concrete, brick, pavers, stone. These can also be used indoors for tile and grout, elevator tracks or door thresholds. These come 10 to a pack and last approximately 2 hours of operational use.
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Height | 1 in |
| Weight | 0.4 lbs |
Product Details
| Material | Brass |
| Package Quantity | 10 Brushes |
| Description | Brass Brush |
| Color | Black |
| Manufacturers Part Number | GW3 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Gumwand |
| Bristle Material | Brass |