- Designed for use where personal cleanliness is of the utmost importance
- New improved brush designed to promote vital cleansing of hands for foodservice personnel
- Stiffer center bristles offer a more thorough cleaning under fingernails
- Longer bristles along sides clean fingers top and bottom
- Works better than soap and water alone for efficient under fingernail and hand cleansing
- BPA free
Carlisle Sparta Hand & Nail Brush With Polyester Bristles 5" X 2", White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Sparta® Hand & Nail Brush With Polyester Bristles 5" x 2"
PRICE
$174.00 Sold in packages of 12 / $14.50 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2 in |
| Weight | 0.4 lbs |
| Bristle Length | 1/2 in |
| Cleaning Width | 2-1/2 in |
Product Details
| Handle Material | Plastic |
| Color | White |
| Material | Polypropylene, Polyester |
| Description | Hand and Nail Brush with Polyester Bristles |
| Package Quantity | 12 |
| Manufacturers Part Number | 40020EC02 |
| Brand | Carlisle |
| Bristle Material | Plastic |
Compliance & Certifications
| NSF Certified | N |