JUNO Wafer 4" LED Canless Recessed Downlight, 2700-5000K, White
Write a Review
|
Questions & Answers (0)
Product Description
The 4-inch Wafer LED Flat Smooth Downlights with Switchable White features a switch for five easy color temperature adjustments – while eliminating the need for recessed housings. The innovative slim design allows for easy, remodel or new construction installation from below the ceiling and areas with shallow plenums. They are wet location listed, making them ideal for use in a breadth of indoor and outdoor residential, hospitality, light commercial and multifamily applications. The 4" round smooth with 5CCT Switchable White technology provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment to choose between 2700K, 3000K, 3500K, 4000K, or 5000K - while eliminating the need for recessed housings.
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-1/4 in |
Product Details
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | White |
| Series | WF4 |
| CRI | 90 |
| Voltage | 120 V |
| Dimmable | Dimmable to 10% only with triac dimmers |
| Manufacturers Part Number | 2678S7 |
| CI Code | 2678S7 |
| Housing Material | Polycarbonate, Steel |
| Bulb Type | LED |
| Lumens | 670 |
| Brand | Juno Lighting |
| Frequency | 60 Hz |
Warranty
| Warranty | 3 Year Limited |
Compliance & Certifications
| Certifications | CSA, Energy Star, NOM certified, Title 24 Part 6, T24 Certified |