Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3159208

MPN #: JN7224NFLPCAASNT

Safco® Jurni Flip-Top Training Table with Casters, 72"L x 24"W x 29"H, Asian Night

Product Description
The Jurni table collection can go anywhere - literally and figuratively. With a neutral aesthetic and extensive selection, Jurni tables create cohesively designed spaces. Where you take the Jurni, it's endless.

Features:
  • The nesting capabilities and mobility of the flip table with T-leg base are perfect for classroom and training environments
  • Laminate top has matching 3mm edge to create a seamless tabletop look
  • Silver, lightly textured legs and base are powder coated for a beautiful, long-lasting finish
  • Complements SAFCO® Commute, Medina™, Valore, and Arcozi chair collections
  • Tabletop Thickness (inches): 1-1/8
  • Color: Asian Night


PRICE
$935.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width24 in
Height29 in
Weight96 lbs

Product Details

Assembly RequiredYes
TypeFlip-Top Table
Frame Color FamilySilver
Top Color FamilyBlack
CastersYes
FoldableNo
StyleFlip Top
Modesty PanelNo
DescriptionFlip-Top Table with Casters
Frame MaterialSteel
Leg TypeT-Leg
Manufacturers Part NumberJN7224NFLPCAASNT
ShapeRectangle
Top MaterialLaminate
BrandSafco