Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3159441

MPN #: JN36RDNXBA29ASNT

Safco® Jurni Round Cafe Table, 36"Dia., Asian Night Top/Silver Base

Product Description
The Jurni table collection can go anywhere - literally and figuratively. With a neutral aesthetic and extensive selection, Jurni tables create cohesively designed spaces. Where you take the Jurni, it's endless.

Features:
  • Perfect for Cafe and collaborative spaces
  • Laminate top has matching 3mm edge to create a seamless tabletop look
  • Silver, lightly textured legs and base are powder coated for a beautiful, long-lasting finish
  • Complements SAFCO® Cafe seating and stools
  • Product Diameter (inches): 36
  • Tabletop Thickness (inches): 1-1/8


PRICE
$665.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Height29 in
Weight Capacity72 lbs
Top Thickness1-1/8 in

Product Details

Assembly RequiredYes
TypeBreakroom Table
Frame Color FamilySilver
SeriesJurni
Top Color FamilyBlack
CastersNo
FoldableNo
DescriptionRound Cafe Table
Frame MaterialSteel
Leg TypePedestal
Manufacturers Part NumberJN36RDNXBA29ASNT
ShapeRound
Top MaterialLaminate
BrandSafco