Global Industrial
Model # :WB536151
Global Industrial Round Cafeteria Table with Walnut Swivel Stools, 36" Dia., Gray Glace Top
Write a Review
|
Questions & Answers (0)
Product Description
✓ Leg-less stools connected to the table forming a clustered design
✓ 4 swivel chairs featuring a ladder-back design that are contoured for added comfort
✓ Wide width seats for added support
The Global Industrial 36" Cafeteria Table with Swivel Stools offers convenient seating for indoor dining spaces with chairs that are connected to the base table for reinforced stability that eliminates ware at the legs of each chair and supports constant use in high-traffic dining spaces. This type of cluster table is constructed with durable, commercial-grade, laminate tops and wood seats and is available in different variations to suit food courts, break rooms, cafes, and more dining areas. Structural steel framework. Grey Glace top finish. Walnut seat finish. GREENGUARD certified. Limited 5-Year Warranty.
✓ 4 swivel chairs featuring a ladder-back design that are contoured for added comfort
✓ Wide width seats for added support
The Global Industrial 36" Cafeteria Table with Swivel Stools offers convenient seating for indoor dining spaces with chairs that are connected to the base table for reinforced stability that eliminates ware at the legs of each chair and supports constant use in high-traffic dining spaces. This type of cluster table is constructed with durable, commercial-grade, laminate tops and wood seats and is available in different variations to suit food courts, break rooms, cafes, and more dining areas. Structural steel framework. Grey Glace top finish. Walnut seat finish. GREENGUARD certified. Limited 5-Year Warranty.
PRICE
$2,379.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 64 in |
| Height | 33-1/6 in |
| Weight Capacity | Tabletop: 300 lbs, Stools: 250 lbs |
| Seat Height | 19 in |
| Top Thickness | 1-1/8 in |
| Table Width | 36 in |
| Table Height | 29 in |
| Table Length | 36 in |
| Folded Length | 42-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Cluster Swivel Booth |
| Frame Color Family | Black |
| Top Color Family | Gray Glace |
| Number of Seats | 4 |
| Seat Color Family | Walnut |
| Frame Material | Steel |
| Manufacturers Part Number | 536151 |
| Shape | Round |
| Top Material | Laminate |
| Brand | Global Industrial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | GREENGUARD |