Locks
Brand
Diameter
Length
Material
Height
Type
Price
Related Products
Morse® Drum Karrier - 55 Gallon Steel Drum - Accepts Diameter Adaptor & Bracket Assembly - 800 Lbs. Capacity Below-Hook Drum Carriers with 800 Lb. Capacity. Morse Below-Hook Drum Carriers enable you to move and pour a drum within your reach. Dispense drum contents with your hoist or crane. Even lift and invert a drum with drum faucet in place. You manually control drum tilting 360 in either direction. These drum carriers require that you manually grasp the drum to control the drum tilt. The drum carrier can be locked with drum in vertical position for transporting, or locked in the ...
✓ Mounts easily; no tools required ✓ Hinged folding arm design saves on storage space ✓ Durable yellow powder coat finish protects welded steel construction Quickly and easily lift, transport, and deposit steel drums without leaving the seat of your forklift truck with the Global Industrial™ Single Fork Mounted Forklift Drum Gripper. Mounts easily on the forks-Operators can easily mount it to the forks and hand-tighten lock screws-no tools are required. The knuckle gripping system is lowered around the drum, gripped tightly, and then lifted. The weight ...
Lift, Transport and Deposit 55 Gallon Drums Without Leaving the Seat of your Forklift! Forklift Mounted Drum Grab has an automatic clamping lock that maintains a positive grip, even over rough floor surfaces. Grip will not unlock until drum is set down ensuring safe and secure drum transport. The Drum Grab works with steel, poly or fiber drums, both open and closed head. Rugged all-steel construction offers 1000 lb. capacity. 5-½" x 2" fork pockets. 1 Year Limited Warranty.
A general purpose Floor Lock may be used on platform trucks, fixture dollies, or equipment with casters. Lock is activated when you use your hand to lower the large friction face against the floor. To release, simply release the rod by hand. Brake is independent of casters and can be installed to any convenient location on the cart. Vertical mounting plate designed to mount to sides of carts and other portable products. The spring loaded pad accommodates uneven floors. Unit mounts with pad off the floor when retracted. Features: Spring loaded pad accommodates uneven floors Downward ...
This high volume, low pressure, double action, transfer pump is a safe and economic way to empty any tank and drum. Drum hand pump with 36-1/2" long dip tube, dual pump action, built in check valves suitable to empty most metal and plastic 55 gallon drums. Suitable for food use, DEF and EPA/Chemicals. The dispensing tube can be reversed to prevent drips and easily removed for cleaning. It can be locked closed position with an (optional) tamper evident tag 0346BLUSTK12IN. This product comes complete with a 2" male pipe thread fitting and a 2" USA buttress male fitting to fit into the drum ...