Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806594

MPN #: 85A

Morse® Model 85A Drum Karrier - 55 Gallon Steel Drum - 800 Lb. Capacity

Product Description
Morse® Drum Karrier - 55 Gallon Steel Drum - 800 Lbs. Capacity

The Below-Hook Drum Carrier enables you to move and pour a drum within your reach. Dispense drum contents with your hoist or crane. Even lift and invert a drum with drum faucet in place. You manually control drum tilting 360° in either direction. The drum carrier requires that you manually grasp the drum to control the drum tilt. The drum carrier can be locked with drum in vertical position for transporting, or locked in the horizontal position to pour. Release tilt-locks on drum carrier for hand-controlled tilt at any angle. Drum Carrier Capacity: Full drum up to 800 Lb. (363 kg).

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$415.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity800 lbs
Weight41 lbs
Fits Drum Diameter22-1/2 in

Product Details

StyleDrum Karrier
TypeDrum Lift
MaterialSteel
Drum Capacity55 gal
ColorBlue
Manufacturers Part Number85A
BrandMorse

Warranty

Warranty2

Compliance & Certifications

CertificationsANSI/ASME B30.20, ANSI/AWS D14.1 and ASME BTH-1