Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB795332

Global Industrial™ Single Fork Mounted Forklift Drum Gripper, 1500 Lb. Capacity

Product Description
✓ Mounts easily; no tools required
✓ Hinged folding arm design saves on storage space
✓ Durable yellow powder coat finish protects welded steel construction

Quickly and easily lift, transport, and deposit steel drums without leaving the seat of your forklift truck with the Global Industrial™ Single Fork Mounted Forklift Drum Gripper. Mounts easily on the forks-Operators can easily mount it to the forks and hand-tighten lock screws-no tools are required. The knuckle gripping system is lowered around the drum, gripped tightly, and then lifted. The weight of the drum holds "grab jaws" in place to minimize slippage. The drum is automatically released by lowering the forks and is only for use with steel drums. 1-Year Limited Warranty.

PRICE
$439.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43-3/16 in
Width28 in
Height7-1/8 in
Weight Capacity1500 lbs
Weight100 lbs
Center to Center of Fork Tine16 in
Fork Opening5-1/2" X 2" in
Jaw SizeFor 55 Gallon Drums up to 22.4 Diameter in

Product Details

Assembly RequiredNo
TypeDrum Gripper
ColorYellow
StyleDrum Gripper
MaterialSteel
Drum Capacity55 gal
Manufacturers Part NumberDGS-55-D
BrandGlobal Industrial

Warranty

Warranty90 Days