Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WB240853

MPN #: 896274

Justrite® Pesticide Drum Storage Cabinet - Self Close

Product Description
JUSTRITE® PESTICIDE VERTICAL DRUM STORAGE CABINET
Self Close Doors
Safety drum storage cabinets safely house 30 or 55 gallon drums and contain incidental leaks. Vertical drum storage cabinets feature rollers at the bottom to facilitate loading and unloading of heavy, liquid filled drums. Pesticide safety cabinets include an adjustable shelf with polyethylene liner for added storage and permits access to drum pumps or funnels. Pesticide drum cabinets are made of double walled 18 gauge all-welded steel with 1 1/2" insulating air space. Dual 2" vents allow connection to an exhaust system. Doors have full length piano hinges. Cabinet doors have a recessed paddle handle with cylinder lock. Stainless steel 3-point self-latching system provides positive door locking. Safety storage cabinets include a built in grounding connector and adjustable leveling feet for uneven floors. Durable powder coat finish with trilingual reflective warning label provides high visibility. Meets OSHA requirements; conforms to NFPA code 30. FM approved. Self-Close Pesticide Cabinet has a fusible link that melts at 165° releasing the closing mechanism in the event of a fire. Features a concealed self-close mechanism. Complies with Uniform Fire Code. 10 Year Limited Warranty.

PRICE
$3,450.60

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34 in
Depth34 in
Height65 in
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypePesticide
Number of Adjustable Shelves1
ColorGreen
Door TypeSelf Close
StyleVertical
Capacity(1) 55 Gallon Drum
Number of Doors2
IncludesDrum Rollers
Number of Shelves1
MaterialSteel
Construction TypeAssembled
Manufacturers Part Number896274
Base TypeLeveling Feet
BrandJustrite

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFM, NFPA 30, OSHA