- Precision bored and honed Milling head
- Large diameter quill is chromed
- High precision spindle bearings
- Over 10" of front to back ram travel
- Locks on all movable surfaces
- Hardened and ground precision table
- Head tilts left or right
- Graduated scale on column
- Precision ground dovetail ways
- One shot lubrication system
- Way covers
- Draw bar
JVM-836-1 Mill, NEWALL C80 3-Axis (Quill) DRO & X Powerfeed
Write a Review
|
Questions & Answers (0)
Product Description
The precision bored and honed Milling head, coupled with the hardened and ground 8ö x 36ö table ensures retention of tolerances, while locks on all moving surfaces increase user safety. The JET JVM-836 has features you've come to expect that are backed by the industry-leading JET Two Year Warranty
PRICE
$18,519.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| T-Slots Centers | 2-1/2 in |
| Travel Of Ram | 10-1/2 in |
| Quill Diameter | 3-3/8 in |
| Travel Of Knee | 14 in |
| Table Size (L x W) | 7-7/8 x 35-3/4 in |
| Collet Capacity | 1/8 - 7/8 in |
| T-Slots Number And Size | 3 and 5/8 in |
| Table Longitudinal Travel | 22-1/4 in |
| Table Cross Travel | 9-1/2 in |
| Distance Spindle To Column | 15-3/4 in |
Product Details
| Powerfeed | X-Axis |
| Motor Voltage | 115 V |
| DRO | Newall C80 3 Axis |
| Phase | 1 |
| Head Movement (Degrees) | 90° R & L ° |
| Manufacturers Part Number | JT9-691177 |
| Motor Horsepower | 1-1/2 HP |
| Spindle Taper | R-8 |
| Quill Down Feed Rates (IPR) | - |
| Brand | JET |
| Number of Spindle Speeds | 5 |
| Work Table Weight Capacity | 500 lbs |
| Range of Spindle Speeds | 240 - 1550 rpm |
| Prewired | 115V |
Warranty
| Warranty | 2 yr |