Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB861771

MPN #: 53122

RIDGID® K-3800 Machine W/Auger, Knife/Spade Cutter, Pin Key & Gloves, 115V, 75'L x 1/2"W Cable

Product Description
RIDGID® K-3800 Machine W/ Funnel Auger, Knife/Spade Cutter, Pin Key & Gloves, 115V, 75'L x 1/2W Cable

Ideal for ¾ to 4 Drain Lines. A powerful, easy to transport, versatile machine for cleaning indoor drains. Requires minimal set-up to clean sink lines, floor drains and roof vents. Rugged, corrosion-resistant molded cable drum won't dent or rust. The drum tilt adjusts for proper cable feed angle. Inner-drum guards against cable flip-over. Cable drum's quick-release and built-in hand-holds allow easy cable change and transport. Standard drum capacity is 100' of 3/8 or 90' of 1/2 (30m/10mm or 27m/12mm) continuous length cable: 3/8 cable best for 1 1/2 to 3 lines up to 100'.1/2 cable best for 2 to 4 lines up to 90'. Powerful 1/12 HP Universal Motor spins cable at 240 RPM. When cable hits blockage, motor gears down automatically to deliver more power and enhance operator control. Tools connect to cable in seconds. CSA approved. Approved to UL standards (NRTLC).
    Features:
  • C-45 ½ x 75' Cable
  • T-102 Funnel Auger
  • T-142 Knife Blade Cutter
  • T-107 Spade Cutter
  • A-12 Pink Key
  • PVC Drain Cleaning Gloves
PRICE
$2,249.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

For Use with Pipe Size2 to 4 in
Max Cable Length90 ft
Cables Included75' x 1/2"

Product Details

TypeManual
Horsepower1/12 HP
Rotations per Minute240 rpm
SeriesK-3800
For Use WithSink, Floor, & Roof Drains
Voltage115 V
IncludesCable, Funnel Auger, Knife Blade Cutter, Spade Cutter, Pin Key, & Gloves
DescriptionDrum Machine W/ Funnel Auger, Knife/Spade Cutter, Pin Key & Gloves
Manufacturers Part Number53122
BrandRIDGID

Warranty

WarrantyLifetime